Beli utp cat6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  2. JJ-LAPP UNITRONIC LAN 250 UTP CAT 6
    Mulai

    Rp3.599.900

    JJ-LAPP UNITRONIC LAN 250 UTP CAT 6
    atribut:
    • Color: Pebble Grey (RAL 7032)
    • Number of Pairs and AWG per Conductor: 4 x 2 x 23 AWG
    • Outer Diameter (mm): 6.4
    • Mutual Capacitance (pF/m): Max 56 (core to core)
    • Characteristic Impedance (ohm): 100 ± 15 (at 100 MHz)
    • Overall Length (m): 305
    • Conductor Material: Solid Bare Conductor
    • Insulation Material: PVC
    • Working Temperature Range (°C): 20 to 70
  3. StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)
    Mulai

    Rp809.900

    StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)
    Deskripsi:
    Easily cut and terminate Cat 6 cables to the required length. Compatible with all Cat 6 patch cables.Safely and reliably terminate Category 6 (CAT6) cables used with Cat6 bulk cables
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Specification: *Connector type: RJ-45 *Color: Clear *Product width: 12mm *Product length: 23mm *Product height: 8mm *Product weight: 72g
  4. Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    Mulai

    Rp42.900

    Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  5. NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Mulai

    Rp4.699.900

    NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: LSZH/LSOH
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: LSZH:Orange
  6. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  7. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  8. Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)
    Mulai

    Rp2.499.900

    Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)
    atribut:
    • Length (m): 350
    • Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
    • Jacket Shell: PVC Environmental Material
    • Color Cat.6: Blue
    • Host Standard (MHz): 250
    • Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
    • Insulator: High-Density Polyethylene HDPE
    • Shield: UTP, Gold-plated Phosphor Bronze
    • Wire Structure: Core frame , Twisted Pair (Cat.6)
  9. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  10. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  11. Commscope Category 6 Cables CS30CM Series
    Mulai

    Rp3.399.900

    Commscope Category 6 Cables CS30CM Series
    Deskripsi:
    Copper Cable, category 6, 4 pair, UTP, CM rated, 24 AWG, 305 m reel in box, blue
    atribut:
    • Cable Type: U/UTP (unshielded)
    • Jacket Color: Blue
    • ANSI/TIA Category: 6
    • Cable Component Type: Horizontal
    • Cable Length (m): 304.8
    • Conductor Gauge Single: 24 AWG
    • Conductor Type Single: Solid
    • Conductors Quantity: 8
    • Diameter Over Insulated Conductor (mm): 0.909
    • Diameter Over Jacket Nominal (mm): 5.41
    • Pairs Quantity: 4
  12. Commscope Category 6 Plugs
    Mulai

    Rp1.799.900

    Commscope Category 6 Plugs
    Deskripsi:
    Modular Plug Kit, category 6, shielded, 8-position, 5.1 – 6.0 mm max cable jack OD, 100/bag
    atribut:
    • ANSI/TIA Category: 6
    • Cable Type: Round, shielded
    • Conductor Type: Solid; Stranded
    • Interface: RJ45
    • Termination Type: IDC
    • Compatible Cable Diameter (mm): Maximum 6 (0.236inch); Minimum 5.1 (0.201inch)
    • Compatible Conductor Gauge Solid (AWG): 26 to 23
    • Compatible Conductor Gauge Stranded (AWG): 26 to 23
    • Compatible Insulated Conductor Diameter (mm): Maximum 1.09 (0.043inch); Minimum 0.89 (0.035inch)
    • Contact Plating Material: Gold
    • Contact Plating Thickness (µm): 1.27
    • Contact base material: Phosphor Bronze
    • Material Type: Glass filled polycarbonate
    • Positions/Loaded Contacts: 8/8
  13. NETVIEL CAT6A UTP Cable with PVC Jacketing
    Mulai

    Rp4.599.900

    NETVIEL CAT6A UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6A UTP Cable with PVC Jacketing BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ± 0.02
    • Sheath Color: PVC:Blue
    • Packing: Wooden Drum
  14. Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    Mulai

    Rp9.299.900

    Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    atribut:
    • Cable Color: Blue
    • Cable Outer Diameter (mm): 5.8
    • Conductor Size (mm²): AWG24
    • Dimensions (m): Permanent Link = 90
    • Material: Flame retardant PVC
    • Overall Length (m): 305
    • RoHS Directive: Compatible with 10 substances
    • Standard: Cat6
  15. CORNING Cat5e/Cat6 LAN Cable
    Mulai

    Rp7.099.900

    CORNING Cat5e/Cat6 LAN Cable
    atribut:
    • Cable Length (m): 305
  16. BELDEN Multi Pair Cable
    Mulai

    Rp4.099.900

    BELDEN Multi Pair Cable
    Deskripsi:
    Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Black
    atribut:
    • Jacket: PVC
  17. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  18. NETVIEL CAT6 UTP Keystone
    Mulai

    Rp999.900

    NETVIEL CAT6 UTP Keystone
    Deskripsi:
    NETVIEL® CAT6 UTP Keystone fits to NETVIEL® FLAT Face Plate / Patch Panel (Blue Color)
  19. GENSPEED Category Cable
    Mulai

    Rp7.199.900

    GENSPEED Category Cable
    Deskripsi:
    Category 5e cables handle basic networking speeds and are commonly used to establish Ethernet connections with home or office computers.
    atribut:
    • Cable Length (ft): 1000
    • Jacket Material: PVC
    • No. of Conductors: 8
    • Number of Pairs: 4
    • Solid/Stranded: Solid
    • Total Number of Conductors: 8 (4 Pair)
Daftar Harga utp cat6 Terbaru October 2026
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
JJ-LAPP UNITRONIC LAN 250 UTP CAT 6Rp3.599.900
StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)Rp809.900
Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)Rp42.900
NETVIEL CAT6 UTP Cable with LSZH JacketingRp4.699.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
NETVIEL CAT6 UTP Cable with PVC JacketingRp3.899.900
Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)Rp2.499.900
BELDEN Plugs (Connector)Rp209.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait